Pintle Hook 15 Ton WMK - 10040
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 15 Ton |
Product Details
| Style | Pintle Hook |
| Manufacturers Part Number | 10040 |
| Type | Pintle Hook |
| Color | Black |
| Brand | Buyers Products |
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on, and the ratchet mechanism makes it easy to precisely adjust tension. The weather-resistant polyester strap is 2 in. wide and 30 ft long with a working load limit of 3300 lb. Available with durable flat hooks for flatbed trailers. All metal components are white zinc plated for corrosion resistance.
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® 3500. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
Buyers Products 6 Ton Combination Hitch features a patented design that combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. Ideal for contractors, tradesmen and haulers who tow a range of lighter duty loads. The hitch fits into a 2" receiver tube and has a ball size of 50 mm with a maximum gross trailer weight of 12,000 lbs. Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Ideal for a wide ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® w/ Bottom Bumper. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...