Buyers Products Hitch Plate, Pintle Mount GMC/Chevy/International 2019+, Bottom Channel - 1809080
Write a Review
|
Questions & Answers (0)
Product Description
The Hitch Plate for Pintle Mounting with Bottom Channel from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. This item is constructed for GMC/Chevy/International 2019+ 4500HD-6500HD, handles loads up to 20,000 lbs.
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 62 in |
| Height | 17 in |
| Weight | 120.2 lbs |
Product Details
| M.G.T.W. | 20000 lb |
| Finish | Powder Coat |
| Material | Carbon Steel |
| Description | Hitch Plate |
| Color | Black |
| Manufacturers Part Number | 1809080 |
| Brand | Buyers Products |