Pintle Mount 3 Position - 10033
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 7 Ton |
Product Details
| Style | 3 Position |
| Manufacturers Part Number | 10033 |
| Type | Pintle Hook Mount |
| Color | Black |
| Brand | Buyers Products |
Related Products
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
The Heavy-Duty Forged 4 Bolt Mount Drawbar from Buyers Products features tough one-piece forged alloy steel construction. It's designed for use with pintle hitches. The drawbar has a 3" I.D. eye and a maximum gross trailer weight rating of 90,000 lbs., such as heavy equipment hauling, semi trailers and pup trailers. It features a black powder-coated finish for corrosion resistance. Features Tough, one-piece forged alloy steel construction. Corrosion-resistant black powder-coated finish. M.G.T.W. 72,000 lbs. Fastener size: 7/8" Section Drawbar: 1-5/8"
Add extra capability to your tractor with the 3-point Tractor Hitch Receiver from Buyers Products. It has a 2 in. receiver tube that accepts many standard hitch accessories. The hitch allows you to easily tow lawn trailers, dump carts and other farm and yard tools. It fits all common 3-point tractor hitches. The receiver features a corrosion-resistant black powder-coated finish. Features Versatile 2 in. receiver tube fits many hitch accessories. Quick and easy tool-free installation. Corrosion-resistant black powder-coated finish.
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® w/ Bottom Bumper. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
The Heavy Duty Straight Tongue Coupler from Buyers Products with a welded-on 3 in. channel is made of tough cast steel and is zinc-plated for corrosion resistance. The 2" coupler has a maximum gross trailer weight of 15,000 lbs. along with a Class IV rating. The coupler features an auto engage latch that can be easily operated with one hand. Features Made of tough cast steel for strength and durability. Auto engage latch features easy one-hand operation. Zinc-plated finish for corrosion resistance. 15,000 lb. Maximum Gross Trailer Weight Class IV