Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Pioneer Americana 2AM700 Deck Mount Pot Filler Polished Chrome

Model #: WBB3120753

MPN #: 2AM700

Pioneer Americana 2AM700 Deck Mount Pot Filler Polished Chrome

|
Questions & Answers (0)
PRICE
$340.95
was $390.15
Save $49.20 (13%)
Usually ships in 3 to 6 days
Pioneer's Americana Collection of faucets draws inspiration from a bygone era, a traditional farmhouse design that exudes timeless elegance and enduring nostalgia. With its luxuriously curved gooseneck spout and exquisite detailing, the Americana will become the heart of your home with its traditional or eclectic modern essence. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Americana faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handles
  • Space Saving Swivel Spout Folds in When Not in Use
  • 19-3/8" Reach, 15-1/4" From Deck to Aerator
  • Ceramic Disc Cartridges
  • 1-Hole Deck Mount Installation
  • Designed for Cold Water
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 2.0 GPM Flow Rate


1
1
Easy online or call-in returns.