- Lever Handles
- Pull-Down Head with 2 Spray Patterns Swivel 360 Degree With Quick Connect Spray Head Hose
- 7-1/2" Reach, 8-15/16" from Deck to Aerator
- Ceramic Disc Cartridge with Temperature Limit Cap
- 1 or 3-Hole 8" Installation, Deck Cover Plate Included
- Ball Joint Swivel Spray Head
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Olympia i3 K-5060-MB Single Lever Pull-Down Kitchen Faucet Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Deck Thickness | 2 |
| Centers | 1 or 3-Hole 8" Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 7-1/2 in |
| Spout Height | 8-15/16 in |
Product Details
| Flow Rate | 1.5 |
| Color | Black |
| Gallons per Minute | 1.5 gal/min |
| Style | Transitional |
| Mounting Location | Deck Mount |
| Finish | Matte Black |
| Material | Metal |
| Manufacturers Part Number | K-5060-MB |
| Faucet Holes | 1 or 3 |
| Handle Style | Lever |
| Brand | Olympia |