- Metal Lever Handle
- Pull Down Head with 2 Spray Patterns Swivel 360° With Quick Connect Spray Head Hose
- 9" Reach, 7" from Deck to Aerator, 22-3/4" Overall Height
- Ceramic Disc Cartridge
- 1-Hole Installation
- Spring Style Spout Swivels 360 Degree
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Pioneer Motegi 2MT270-BG Single Lever Pre-Rinse Spring Pull-Down Kitchen Faucet PVD Brushed Gold
Write a Review
|
Questions & Answers (0)
Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$535.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/16 in |
| Depth | 10-11/16 |
| Height | 23-3/8 in |
| Max Deck Thickness | 2 |
| Centers | 1-Hole Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 9 in |
| Spout Height | 7 in |
Product Details
| Flow Rate | 1.5 |
| Color | Gold |
| Style | Modern |
| Mounting Location | Deck Mount |
| Finish | PVD Brushed Gold |
| Material | Brass |
| Manufacturers Part Number | 2MT270-BG |
| Faucet Holes | 1 |
| Handle Style | Lever |
| Brand | Pioneer |