Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121072

MPN #: 2MT270-BN

Pioneer Motegi 2MT270-BN Single Lever Pre-Rinse Spring Pull-Down Kitchen Faucet PVD Brushed Nickel

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handle
  • Pull Down Head with 2 Spray Patterns Swivel 360° With Quick Connect Spray Head Hose
  • 9" Reach, 7" from Deck to Aerator, 22-3/4" Overall Height
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • Spring Style Spout Swivels 360 Degree
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$589.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-7/16 in
Depth10-11/16
Height23-3/8 in
Max Deck Thickness2
Centers1-Hole Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach9 in
Spout Height7 in

Product Details

Flow Rate1.5
ColorSilver
StyleModern
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialBrass
Manufacturers Part Number2MT270-BN
Faucet Holes1
Handle StyleLever
BrandPioneer