- Metal Lever Handle
- Space Saving Swivel Spout Folds in When Not in Use
- 23-9/16" Spout Reach
- Ceramic Disc Cartridges
- 1-Hole Wall Mount Installation
- Designed for Cold Water
- 1/2" IPS Connection with Flange
- With 2.0 GPM Flow Rate
Pioneer Motegi 2MT600-SS Wall Mount Pot Filler PVD Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/16 in |
| Depth | 25 |
| Height | 8-7/16 in |
| Centers | 1-Hole Installation in |
| Connection Size | 1/2 in |
| Connection | NPT-Female |
| Spout Reach | 23-9/16 in |
Product Details
| Flow Rate | 2 |
| Color | Silver |
| Style | Modern |
| Mounting Location | Wall Mount |
| Finish | PVD Stainless Steel |
| Material | Brass |
| Manufacturers Part Number | 2MT600-SS |
| Faucet Holes | 1 |
| Handle Style | Lever |
| Brand | Pioneer |