Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3120775

MPN #: V-2300B

Pioneer/Olympia Pressure Balancing Rough-In Valve Body with Stops Sweat x IPS

Product Description
Discover beautifully designed kitchen and bath faucets from Olympia™ Faucets. Olympia™ faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty. Outperform the competition by adding our latest faucets to your project.

Features:
  • Combo CXC and IPS Inlet and Outlet
  • Pressure Balancing Cartridge Ships with Trims
  • Stainless Steel Mounting Bracket
  • Test Cap allows Pressure Testing 150 PSI Max
  • Square Mud Guard with Leveler allows right angle cuts
  • Thin or Thick Wall Mounting
  • Back to Back Installation


PRICE
$72.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionNPT-Male/CXC
Connection Size1/2 in

Product Details

Mounting LocationWall Mount
FinishRough Brass
MaterialBrass
Valve TypePressure Balancing Rough-In
ColorBlack
Manufacturers Part NumberV-2300B
Handle StyleSingle Handle
BrandOlympia