Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170480

MPN #: S-1496-AF

Speakman S-1496-AF Sentinel Mark II Regency Exposed Anti Scald Balanced Pressure Shower

Product Description
Sentinel Mark II® Exposed Anti-scald Pressure Balanced showers feature a brass lever handle for easy activation. The S-1496-AF has a cast brass rough chrome plated body with adjustable supply stops which allow connection from floor, ceiling or wall on 7-1/2 In. centers. Included with the shower is an S-2272-E2 showerhead and a galvanized gooseneck with supporting strap. The S-1496-AF meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards.

Features:
  • Rough chrome plated cast brass body
  • Brass lever handle
  • Includes S-2272-E2 showerhead
  • Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Height24-1/4 in
Centers3-5/16 in
Connection Size1/2 in

Product Details

Drain IncludedYes
Number of Showerheads1
ColorSilver
SeriesSentinel Mark II
Gallons per Minute2 gal/min
Liters per Minute7.6 LPM
Mounting LocationWall
IncludesShowerhead & Adjustable Temp Limit Stop
Number of Faucet Handles1
MaterialBrass
Valve TypeAnti-Scald Balanced Pressure
DescriptionRegency Exposed Anti Scald Balanced Pressure Shower
Connection StyleFNPT
Manufacturers Part NumberS-1496-AF
Faucet Holes2
Handle StyleCross
ShapeRound
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo