Urrea Pipe Extractor Set 9500A, 1/8" To 3/8", Straight Flute, 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
5 Piece Pipe Extractor Set 1/8 In, 11/64 In, 13/64 In, 19/64 In, 11/32 In Tip Width. Vinyl pouch included
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | 1/8 To 3/8 in |
Product Details
| Type | Straight Flute |
| Number of Pieces | 5 |
| Includes | Vinyl Pouch |
| Manufacturers Part Number | 9500A |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M |