- Dixie Industries forges Logger Tongs from alloy steel for maximum strength and durability
- Logger tongs are designed for tree length logging
- Points are shaped to make hooking and unhooking easy while assuring holding strength
- Logger's unique design places additional material at stress points
- Tong is supported with heat treated ring attached by shackles
- Not for overhead lifting, use lifting tongs only
- Painted Red with Blue Points
- Made in U.S.A.
Dixie Industries Skidding Tong 40224, 1" with Swivel Hook, 25" Max. Opening
Write a Review
|
Questions & Answers (0)
Product Description
Dixie Industries Skidding Tong, 1" w/Swivel Hook, 25 Max. Opening
PRICE
$279.95
2
2
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 3/8 in |
| Weight | 15.3 lbs |
| Max Width Opening | 25 in |
Product Details
| Assembly Required | No |
| Type | Forestry Tool |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Series | Dixie Industries |
| Manufacturers Part Number | 40224 |
| Brand | CM |