- 5.5 ton capacity (RWP-55)
- Perfect for welding, polishing, glue-lining, and assembling
- Dual drive wheels
- Dual idler wheels
- AC inverter driven Self-aligning
- Conventional style with rubber drive wheels
- 220V 3-phase
Baileigh Industrial Pipe Roller Welding Positioner, 3 Phase, 220V, RWP-55-1.0
Write a Review
|
Questions & Answers (0)
Product Description
The RWP-55 pipe roller is the perfect compliment to any shop that needs to weld pipes together. Pipe fabrication equipment has come a long way and the RWP-55 is no exception with great features at a great price.
PRICE
$13,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5.5 Ton |
Product Details
| Country of Origin | Import |
| Voltage | 220V V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1017699 |
| No Load Speed | 3600 RPM |
| Brand | Baileigh Industrial |