Metro® Upright Garment Rack, 48"L x 24"W x 74-5/8"H, Sliver
Write a Review
|
Questions & Answers (0)
Product Description
Racks are designed to provide efficient storage of Cleanroom garments. Type 304 stainless steel construction throughout. Electro-polished, Type 304 stainless steel hangers are included (10 lbs. load rating per hanger). Hangers are spaced at 3" (75mm) intervals. Unique hanger capture mechanism provides theft deterrence. Open wire construction promotes laminar air flow. Adjustable stainless steel triangular foot plates provided for floor mounting. Unit is non-conductive, but can be made conductive with the addition of HD Aluminum Split Sleeves (9986HZ). Load Capacity - 230 lbs.
PRICE
$2,579.00
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 74-5/8 in |
Product Details
| Style | Fixed |
| Type | Stationary Rack |
| Class | 70 |
| Finish | Stainless |
| Material | 304 Stainless Steel |
| Line | Super Erecta |
| Color | Silver |
| Manufacturers Part Number | GRU2448S |
| Brand | Metro |