Econoco, Pipeline Gloss White Adjustable 2-Way Garment Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Pipes come in gloss white finish. This 2-way rack provides maximum hanging space while taking up little floor space. Constructed from durable 1-1/4" plumbing pipe, this rolling rack adjusts vertically from 44" to 72" tall. The unit features two 13" faceouts, and its stable four-caster (2 locking, 2 non-locking) base ensures that even heavy hanging garments, such as winter coats, will not cause the unit to topple over. Use S-hooks (PLBBHK1WH, sold separately) instead of hangers for an alternative, industrial look.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 72 in |
| Weight Capacity | 50 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Pipeline Adjustable 2-Way Garment Rack |
| Color | White |
| Manufacturers Part Number | PS2WADJWH |
| Casters | Yes |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |