LAYS Original Potato Chips, 1 oz, 50 Count
Write a Review
|
Questions & Answers (0)
Product Description
The perfectly crispy chip that has been America's favorite snack for more than 75 years. Wherever celebrations and good times happen, the LAY'S brand will be there. With flavors almost as rich as our history, we have a chip or crisp flavor guaranteed to bring a smile on your face. Lays Classic potato chips are the perfect snack for any occasion. Provide the perfect portion size and classic taste to keep your customers, colleages, and family happy. From store shelves, to the pantry, to the lunch box, all you have to do is grab a pack and go.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 50 |
| Description | Lays Original Potato Chips |
| Manufacturers Part Number | 220-00480 |
| Gluten Free | No |
| Brand | Frito Lay |
Compliance & Certifications
| Certifications | Contains Nuts |