Terra Real Vegetable Chips Original, 1 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
24 Bags of Terra Real Vegetable Chips with Sea Salt. These naturally made potato chips are simply unforgettable. Terra Real Vegetable Chips Original are made with a seasonal mix of vegetables like Batata, Parsnip, Sweet Potato, Taro, and Yuca, all with a dash of sea salt. These Gluten-free, vegan, non-GMO Project verified and Kosher friendly are a healthier way to snack. So whether you're filling up on healthy snacks for lunch, or throwing a few in the car or pantry, this 24-Count case has plenty of Terra Chips to go around.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Flavor | Vaegetable |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Terra Real Vegetable Chips Original |
| Manufacturers Part Number | 209-02473 |
| Gluten Free | Yes |
| Brand | Terra |