Quick Fire Multifit™ Dual Revolver Case QF500GR Watertight, 15-5/16"x12-1/8"x6-11/16" Gray
Write a Review
|
Questions & Answers (0)
Product Description
QF500 2 Revolver Case that comes with 2 Multifit slots to house your J & K Frame Revolvers up to 44 Magnum with 5.5" barrel down to snub nose. The interior of the case is also designed to hold 4 speed loaders which will accommodate 5, 6, & 7 shot loaders. Again our case comes with the same foam as in the rest of our pistol cases 1.8# closed cell foam and airtight, watertight case with built in pressure relief valve, comes with padlock holes. Made in America and comes with a Lifetime Warranty.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/16 in |
| Width | 12-1/8 in |
| Height | 6-11/16 in |
| Inside Length | 13-1/2 in |
| Inside Width | 9 5/16 in |
| Inside Height | 6 in |
| Weight | 5 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 6 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF500GR |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Revolver Case |
| Airtight | Y |
| Color | Gray |
| Series | 500 |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Revolver Case with Foam |
| Capacity | 0.44 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |