Quick Fire Pistol Case QF960SBK Watertight, 20 Pistol Capacity, 27-15/16"x22-5/16"x15-5/16" Black
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fire MultiFit ™ 960S designed to house 20 pistols with or without Lights or laser guided sighting attached, along with room for 40 magazines in slots & 20 in pistols. You can also place revolvers in the slots (J & K) frame 357 Magnum with 6" barrel or smaller. This case can be used for Pistol Training Academies, Gun Dealer transport, Military transport or collectors. We use the same great materials as the rest of our cases that meet or exceed your most stringent requirements. Case comes with edge casters, retractable pull handle, automatic pressure relief valve, airtight/watertight and comes with pad lockable wholes built into the case, and our lifetime warranty
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-15/16 in |
| Width | 22-5/16 in |
| Height | 15-5/16 in |
| Inside Length | 25-11/16 in |
| Inside Width | 19-1/2 in |
| Inside Height | 13-1/8 in |
| Weight | 30 lbs |
| Inside Lid Depth | 2-13/16 in |
| Base Depth | 9-15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF960SBK |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Pistol Case |
| Airtight | Y |
| Color | Black |
| Series | 960S |
| Mold Type | Injection Molded |
| Handle Type | Pull Handle/Edge Casters |
| Style | Pistol Case |
| Capacity | 3.06 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |