Quick Fire Multifit™ Dual Shotgun Case QF620TN Watertight, 46-5/8"x16-3/4"x6-7/8" Tan
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fire Cases® introduces the all 'New" Dual MultiFit Shotgun Case. This case is designed to hold 2 shotguns and up to 4 barrels in an upper & lower compartmentalized interior. The interior will hold 2 pumps with tactical-style handgrips. It will also hold over/under shotguns with up to 34" barrels, or it will hold semi-automatic shotguns with up to 34"barrels. Our case is airtight/watertight, comes with built-in (PRV) pressure relief valve, 4 latches, 2 handles, and padlock holes to securely lock the case, along with edge casters for easy carry. The interior is our Military Grade 1.8#, closed-cell, polyethylene Ethafoam that is heavy duty and flexible.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-5/8 in |
| Width | 16-3/4 in |
| Height | 6-7/8 in |
| Inside Length | 44-1/2 in |
| Inside Width | 14-1/8 in |
| Inside Height | 6-3/16 in |
| Weight | 19 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 4-1/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF620TN |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Shotgun Case |
| Airtight | Y |
| Color | Tan |
| Series | 620 |
| Mold Type | Injection Molded |
| Handle Type | 3 Handles / Edge Casters |
| Style | Case with Foam |
| Capacity | 2.25 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |