- Refined design twin hammer and biased motor provide high torque.
- Low weight composite housing.
- Ergonomic trigger design with feather control.
- Push Button forward/reverse for instant change in direction.
- Titanium finish hammer case.
Universal Tool Compact Air Impact Wrench, 1" Drive Size, 2100 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Weight | 13 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 2100 lb-in |
| Drive Size | 1 in |
| Working Torque | 500-1650 lb-ft |
Product Details
| CFM | 40 CFM |
| Color | Black and Red |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Max PSI | 90 psi |
| Style | Pistol |
| Made in the USA | No |
| Material | Composite |
| Spindle | 1" Square Drive |
| Anvil | Standard |
| Description | Vibrotherm Compact Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | UT8475C |
| BPM | 1400 |
| Average CFM | 7.5 CFM |
| Noise Output | 96.5 dBA |
| Free Speed | 7500 rpm |
| Brand | Universal Tool |
Warranty
| Warranty | 1 yr |