American Forge & Foundry Pistol-Style Oil Can, 6 Oz.
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8040 |
| Capacity | 6 Oz. gal |
| Description | Piston Oil Can |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Related Products
JohnDow Crew Chief 22-Gallon Oil Drain is ideal for high volume automotive service facilities. This oil drain is constructed of high impact polypropylene which is virtually indestructible. The built in filter drain holds 4 to 5 standard automotive filters. The molded tool pocket keeps wrenches, pliers and other tools readily accessible. The oil drain also includes a 2 in. port opening that allows easy access from the top of the drain for oil evacuation. Features: 22-Gallon poly tank Virtually indestructable high-impact polyethylene drain Designed for the high-volume automotive service ...
For use with wheels ranging from 19" I.D. and larger. Catches oil from hubs after removing the cap. Fits on the rims of buses, trailers, and large trucks. Prevents messy oil spills during wheel repair. Side opening is designed for easy pouring into collector. Durable polypropylene design. Ship weight 1.43 lb. 1 Year Limited Warranty.
JohnDow JDI-18DCP 18 Gallon Portable Oil Drain offers an affordable option for lower volume repair shops. This portable oil drain is lightweight and easy to maneuver making it the perfect solution for your shop or dream garage. Features: Lightweight construction and easy to maneuver Height adjustable 48" to 67" Translucent poly tank allows for easy viewing of oil level Large drain pipe allows oil to drain quickly Top mounted evacuation port OSHA friendly labeling Ball valve seals drain when not in use to meet EPA regulations 4-caster design provides superior stability and mobility Does ...
JohnDow 17-Gallon Low Profile Oil Drain is perfect for use with heavy-duty trucks, buses, RV's and other low profile heavy-duty equipment. This oil drain is ideal for use with oil and engine coolants and can be used with pump assist evacuation system or optional 110V electric pump. This high-impact polyethylene tank is strong, durable, dent resistant, and lightweight for easy handling. Features: 17-Gallon Capacity Made of High-Impact Polypropylene Size: 49"L x 29-1/2"W x 7-3/4"H T-handle folds easily for stoarge and has cleats to hold discharge hose Lightweight and resists dents Perfect ...
Large 24 gallon steel recovery tank with 6' drain hose. Tank-mounted oil-level sight gauge and convenient tool tray. Standard 15-3/4" drain funnel and wide 24" funnel adapter (shown) with drain tube that extends from 54" to 79". Pressure regulator. Heavy duty wheels and casters. Ship weight 82 lbs. 1 Year Limited Warranty.