JohnDow JDI-18DCP 18 Gallon Portable Oil Drain offers an affordable option for lower volume repair shops. This portable oil drain is lightweight and easy to maneuver making it the perfect solution for your shop or dream garage.
Features:
Lightweight construction and easy to maneuver
Height adjustable 48" to 67"
Translucent poly tank allows for easy viewing of oil level
Large drain pipe allows oil to drain quickly
Top mounted evacuation port
OSHA friendly labeling
Ball valve seals drain when not in use to meet EPA regulations
4-caster design provides superior stability and mobility
Does not self-evacuate with air (requires pump system)
Specifications:
Gallons: 18-gallon
Material: Translucent Polyethylene
Funnel Size: 18'
Wheel Size: 2-1/2' Casters
Height Adjustment: 48' to 71'
Weight: 15 lbs.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
For use with wheels ranging from 19" I.D. and larger. Catches oil from hubs after removing the cap. Fits on the rims of buses, trailers, and large trucks. Prevents messy oil spills during wheel repair. Side opening is designed for easy pouring into collector. Durable polypropylene design. Ship weight 1.43 lb. 1 Year Limited Warranty.
Application: Collection of used fluids including motor oil, transmission fluid, and coolant from under high clearance vehicles Includes: 17 gallon (65 liter) reservoir w/ 4 (100 mm) diameter swivel casters T-handle 6 ft (1.8 m) discharge hose wtih male camlock connector Removable filter screen
JohnDow 17-Gallon Low Profile Oil Drain is perfect for use with heavy-duty trucks, buses, RV's and other low profile heavy-duty equipment. This oil drain is ideal for use with oil and engine coolants and can be used with pump assist evacuation system or optional 110V electric pump. This high-impact polyethylene tank is strong, durable, dent resistant, and lightweight for easy handling. Features: 17-Gallon Capacity Made of High-Impact Polypropylene Size: 49"L x 29-1/2"W x 7-3/4"H T-handle folds easily for stoarge and has cleats to hold discharge hose Lightweight and resists dents Perfect ...
This Lisle Oil Lift Drain 11102 is a specially shaped, translucent jug that holds 8 gallons. The reinforced base will not warp with hot oil. This item has a wide working range from 36 1/2" to 74". The lower center of gravity increases stability and four 2 1/2" ball bearing wheels swivel and roll easily. Also this lift drain has a heavy-duty adjustment clamp, a large handle, and a big pour spout with threaded cap. The large 15" funnel has a strainer built-in to catch drain plugs.
JohnDow 25-Gallon Cap Steel Low Profile Oil Drain with Pump is a high-capacity drain is designed for high volume vehicles. The oil drain is constructed of rugged steel and includes a self-contained electric pump evacuation system. Features: 25-gallon measured capacity (22-gallon functional capacity) Low-profile drain (8") for large-volume vehicles. Size 48"L x 25"W x 8"H. 10' evacuation hose Baffled reservoir prevents splashing when moved. 38" T-handle folds down flat for easy storage. 6" industrial casters for easy handling. Expanded metal shield reduces splash. 110v electric pump.