Features:
JohnDow Crew Chief 22-Gallon Oil Drain, Plastic - JDI-22DCX
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow Crew Chief 22-Gallon Oil Drain is ideal for high volume automotive service facilities. This oil drain is constructed of high impact polypropylene which is virtually indestructible. The built in filter drain holds 4 to 5 standard automotive filters. The molded tool pocket keeps wrenches, pliers and other tools readily accessible. The oil drain also includes a 2 in. port opening that allows easy access from the top of the drain for oil evacuation.
Features:
22-Gallon poly tank Virtually indestructable high-impact polyethylene drain Designed for the high-volume automotive service facility 16" deep drawn, offset steel funnel with expanded metal screen. Height adjusts from 40" to 69" 3" swivel casters and 10" fixed wheels Pop-up level indicator. Padded push handlebars. Includes gravity drain valve. Optional conversion kit (No. 61431-2) adapts for use with pump evacuation system Built-in filter drain.
Features:
PRICE
$875.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Size | 4 |
Product Details
| Capacity | 22 gal |
| Material | Plastic |
| Description | Oil Drain |
| Funnel Size | 16 |
| Manufacturers Part Number | JDI-22DCX |
| Evacuation Method | Waste Oil Pump Assist |
| Brand | John Dow Industries |