Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592244

MPN #: JDI-17PLP

JohnDow 17-Gallon Plastic Low Profile Oil Drain - JDI-17PLP

Product Description
JohnDow 17-Gallon Low Profile Oil Drain is perfect for use with heavy-duty trucks, buses, RV's and other low profile heavy-duty equipment. This oil drain is ideal for use with oil and engine coolants and can be used with pump assist evacuation system or optional 110V electric pump. This high-impact polyethylene tank is strong, durable, dent resistant, and lightweight for easy handling.

Features:

  • 17-Gallon Capacity
  • Made of High-Impact Polypropylene
  • Size: 49"L x 29-1/2"W x 7-3/4"H
  • T-handle folds easily for stoarge and has cleats to hold discharge hose
  • Lightweight and resists dents
  • Perfect for heavy-duty trucks or low-profile specifications
  • 4" Heavy-Duty Casters for Easy Maneuverability
  • Ideal for use with oils or antifreeze
  • Recessed drain valve for optional protection
  • Weight 40lbs. Click here to download JDI-17PLP product sales flier.
PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width29 1/2 in
Height7 3/4 in

Product Details

Capacity17 gal
MaterialPlastic
DescriptionLow Profile Oil Drain
Manufacturers Part NumberJDI-17PLP
Evacuation MethodWaste Oil Pump Assist / Electric Pump Optional
BrandJohn Dow Industries