Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WB833121

MPN #: 6008

Action Pump Piston Pump 6008 for Detergents, Waxes, Water Solubles

Product Description
Choose the piston pump that will handle the harshness of the liquid you need pumped. This polypropylene model should be used with water based fluids, light oils, mild acids, corrosive soaps. Fits a 2" or 3/4" IPS female opening (threading size). Adjust dispense rate to 25, 50 or 75% of pump volume. Comes with a handy 5 gallon pail adapter. Fits 5, 15, 30 & 55 gallon drums. Discharge spout rotates 360°.

PRICE
$21.25

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread2 NPS (Male) in

Product Details

StyleFits 5, 15, 30 & 55 Gal. Drums
TypePiston
Body MaterialPolypropylene
MaterialPolypropylene
Wetted MaterialPolypropylene
DescriptionFits 2" or 3/4" IPS Opening
Manufacturers Part Number6008
Stroke/Gpm/RevolutionStroke
Dispensing Rate2, 4, 6, 8 oz. per Stroke
BrandAction Pump