Prolube 45321 3:1 Air Operated Oil Transfer Pump, Stub Pump With Bung Adaptor And Foot Valve
Write a Review
|
Questions & Answers (0)
Product Description
PROLUBE 45321 3:1 Air Operated Oil Transfer Pump has all metal construction, Fully CNC machined with hardened wear resistant moving parts. Reciprocating piston air motor (2-1/2" Dia.). Single Action with discharge up to 3.7 GPM; air consumption: 61 GPM. Ideal for use with Medium to high viscosity oils (up to SAE 130), for transferring short distances (up to 100 feet) and mostly used with trolley mounted kits. Supplied with non return valve Threaded 1" (F) For use on the bottom of the suction tube.
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 - 55 Gallons |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 1/2" |
Product Details
| Thread Type | Bung |
| Flow Rate | 3.70 GPM gal/min |
| Type | Air Operated Pump |
| Color | Black |
| Max PSI | 450 psi |
| Material | Steel, Brass, Aluminum, Zinc, Hi Nitrile Rubber, Polyurethane, Turcite |
| Package Quantity | 1 |
| Description | Oil Ratio Stub Pump With Foot Valve (Ratio 3:1) |
| Manufacturers Part Number | OP/S/31B/N |
| Brand | Prolube |