Square Scrub Pivot 20" x 14" Xtract Pad, White/Brown
Write a Review
|
Questions & Answers (0)
Product Description
Combined with our Carpet Encapsulation Cleaner, the 14" x 20" Microfiber Carpet Pad deep cleans even the highest-traffic carpeting. Use wet on any carpeted surface. The EBG-20/C is now Carpet and Rug Institute Certified.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | Xtract Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | White/Brown |
| Manufacturers Part Number | SS P1420XTRACT |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Ceramic Tile |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |