Square Scrub Doodle Mop 18" x 5" Disposable Microfiber Pad, White, Pack of 240
Write a Review
|
Questions & Answers (0)
Product Description
The Doodle Mop disposable microfiber pads help increase soil removal. Sold 240 per case.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 18 x 5 in |
Product Details
| Type | Disposable Microfiber Pad |
| Package Quantity | 240 |
| Pad Shape | Rectangular |
| Color | White |
| Manufacturers Part Number | SS P0516DMF |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |