Square Scrub Pivot 20" x 14" Titan Pad, Gray, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
More aggressive than our SHO pad, the 14" x 20" Titan pad displays superior chemical resistance vs. competitive pads. Durable, with extended cut life comparative to the leading heavy duty strip pad. Substantial abrasive content for aggressive finish removal.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | Titan Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Gray |
| Manufacturers Part Number | SS P1420TITAN |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |