Mundial W5691-4 - Pizza Cutter, 4"
|
Questions & Answers (0)
Product Description
The Mundial selling pizza cutter with a 4" rotary blade that can be used to cut either thin, regular or thick pizzas. White polypropylene plastic handle contains built in anti-microbial protection.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Diameter | 4 in |
| Handle Length | 6-1/2 in |
Product Details
| Type | Stamped |
| Material | Stainless Steel |
| Handle | White Polypropylene Plastic |
| Package Quantity | 1 |
| Description | Pizza Cutter |
| Color | White |
| Manufacturers Part Number | W5691-4 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |