Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166812

MPN #: 40512-SU

Sunlite® PL U-Bend Fluorescent Bulb, GX23 Base, 13W, 720 Lumens, 6500K, Daylight, Pack of 10

Product Description
Discover the innovative Sunlite® U-Shaped PL 2-Pin Twin Tube Fluorescent Lamp, designed for efficient light distribution and easy installation in tight spaces. This energy-efficient lamp delivers 720 lumens of daylight (6500K) light while consuming only 13 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 2-Pin (GX23) base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. Its unique U-Shaped design adds a touch of modern sophistication, setting it apart from standard linear tubes. Easy to install and maintain, this lamp is the perfect blend of style, functionality, and sustainability. Lamp Dimensions 7"L x 1-1/4"W.

Features:
  • Bright and Efficient: With 720 lumens of brightness, this lamp provides plenty of light using just 13 watts of energy, making it a cost-effective lighting solution. Estimated yearly energy cost is a low $1.57 (Based on 3 hours/day use at $0.11/kWh).


PRICE
$28.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseGX23 (2-Pin)
Diameter1-1/4 in

Product Details

Average Life10000 hr
Color Temperature6500 K
ColorWhite
CRI80
Wattage13 W
Lamp CodePL13/SP65K/10PK
Package Quantity10
Manufacturers Part Number40512-SU
Lamp TypeU-Bend Tube
Lumens720
ShapePL Tube
BrandSunlite