Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Banner Stakes

Model # :WBB2238449

MPN #: PL4008T

Banner Stakes PLUS Cart Package W/Tray, 42" Yellow Post, 15' Black/Yellow Diagonal Stripe Belt

Product Description
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. The Banner Stakes system sections off areas to reduce liability and convey warnings which eliminate confusion, increase productivity, and enhance safety. Banner Stakes is the industry standard for quality and dependability. A must-have for any work place where safety, savings, and the environment are a concern.

Features:
  • Cart holds 5 adjustable height stanchions with removable spike. This item includes 1 PLUS Cart, 5 PLUS Stanchions, 5 PLUS Bases, 5 PLUS Banner Heads, and 1 Cart Accessory Tray perfect for efficiently transporting a wide variety of work related materials (ie: small tools, jan/san products, etc.). The PLUS Cart Accessory Tray provides convenient storage to improve organization
  • Cart holds 5 low-profile black bases
  • Cart holds five 15' retractable belts with push-pin lock system
  • Accessory Tray efficiently transports a wide variety of work materials and provides convenient storage for added organization
  • Cart is made of industrial strength metal
  • Allows for quick application of up to 75' of barrier system
  • Foot lock brake prevents motion when cart is left unattended
  • Industrial wheels for easy maneuverability on all types of surfaces
  • Velcro tie downs keep Bases firmly in place so they cannot fall or tip with movement
  • Foam handle for comfort
  • Suitable for indoor/outdoor use
  • Rust-proof


PRICE
$1,275.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
1275.00
Buy 5+ units
1209.00Save $66.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height42 in
Weight75.3 lbs
Belt Width2-1/2 in
Belt Length15 ft
Post Height22 - 42 in
Post Diameter2-3/8 in
Base Diameter16 in
Base Weight3.1 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsYes
Belt Color FamilyBlack/Yellow
Manufacturers Part NumberPL4008T
Indoor/OutdoorIndoor/Outdoor
BrandBanner Stakes
TypeBelt Barrier Cart Package
SeriesPLUS
Post MaterialPlastic
Belt MaterialPolyester
Number of Belts5
Post Color FamilyYellow
IncludesPLUS Cart, 5 PLUS Stanchions, 5 PLUS Bases,5 PLUS Banner Heads, Accessory Tray
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialPlastic
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA Compliant
ADA CompliantNo