World Centric® Fiber Burrito Bowl Lids, 9.7" Diameter, Clear
Write a Review
|
Questions & Answers (0)
Product Description
For use with fiber burrito bowls. 100% compostable in two to four months in a commercial composting facility. Made from plant based NatureWorks Ingeo PLA compostable plastic are heat resistant up to 120°F. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. Made in the USA.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9.7 in |
Product Details
| Color | Clear |
| For Use With | World Centric® BOLSCUBB Bowls |
| Material | Plastic |
| Package Quantity | 300 |
| Recyclable/Compostable | Compostable |
| Description | Fiber Burrito Bowl Lids |
| Manufacturers Part Number | BOLCSUBB |
| Dishwasher Safe | N |
| Microwavable | N |
| Fits | 9.7" Bowls |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |