Mesh basket fitted to P1200 size tank complete with built-in drip handles for hanging above liquid surface
Stainless Steel Mesh Basket - For Crest Ultrasonic P1200 Series Part Cleaners
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19" in |
| Width | 5" in |
| Height | 5" in |
Product Details
| Style | With Handles |
| Description | Mesh Basket |
| Manufacturers Part Number | SSMB1200DH |
| For Use With | Crest Ultrasonics P1200 Series Part Cleaners |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |