Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB3128330

MPN #: 02035002-31

Marlin® Steel Mesh Basket, Stainless Steel, 16"L x 11"W x 3"H

Product Description
Stainless steel material handling and parts washing basket. Made with four mesh openings per linear inch. Basket features rugged construction perfect for applications such as dipping, cleaning, or moving components in an industrial setting. 100% USA Made.

Where plastic may absorb contaminants and allow them to spread, steel is non-absorbent and allows for better sanitation control. When electropolished, those attributes are enhanced. Grade 304 steel is highly formable and offers durability and corrosion resistance. Grade 304 stainless steels have a chemical composition that includes high levels of nickel which make them resistant to extreme temperatures and receptive to sanitation. As a result, they're highly suitable for the strict demands of the medical industry. Ideal for applications with corrosive chemicals, such as blood, salt, and cleaning agents. The inherently sterile nature of stainless steel and the sanitation benefits of electropolishing, make this high-quality metal quintessential for pharmaceutical and medical environments.

Grade 304 stainless steel is a durable material in terms of tensile strength, durability, corrosion, and oxidation resistance. The melting point of stainless steel 304 is reached at temperatures ranging between 2,550 °F – 2,650 °F (1399 °C – 1454 °C). However, the closer grade 304 stainless steel reaches its melting point, the more tensile strength it loses. Grade 304 stainless steel is especially exceptional for its high tensile strength of about 621 MPa (90 ksi). Stainless steel 304 alloy has a maximum operating temperature of about 870˚C.

Chemical Makeup
  • 18 percent chromium
  • 8 percent nickel
  • PRICE
    $379.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length16 in
    Width11 in
    Height3 in

    Product Details

    TypeMesh Basket
    StackableNo
    MaterialStainless Steel
    Package Quantity1
    DescriptionMesh Basket w/ Inside Lid
    ColorSilver
    Manufacturers Part Number02035002-31
    BrandMarlin Steel