Bel-Art H16766-0000 Poxygrid Steel Wire Basket, 14"L x 11"W x 3-1/2"H, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Epoxy-coated, steel wire baskets hold up under the most severe laboratory conditions and are handy for transporting and batch dipping glassware. They resist rust, corrosion, solvents, salts, weak acids and weak alkalis, will withstand a temperature range of -223°C (-369°F) to 121°C (250°F) and can be autoclaved.
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 11 in |
| Height | 3-1/2 in |
Product Details
| Material | Epoxy-Coated Steel Wire |
| Package Quantity | 1 |
| Description | Poxygrid® Steel Wire Basket |
| Color | Blue |
| Manufacturers Part Number | H16766-0000 |
| Places | Open Basket |
| Brand | Bel-Art |