Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503435

MPN #: JT9-707410

JET JT9-707410 Model JJP-10BTOS 9,000 RPM 10" Jointer/Planer Combo W/Stand

Product Description

Looking for a powerful jointer and planer in your shop or on the go? Look no further than the new JET® B3NCH 10 Benchtop Jointer/Planer Combo. This powerhouse gives you the 1-2 punch of features usually only found on big floor models. Precision adjustment knobs, a telescoping blade guard, and a large dust port are only a few of the features that make this jointer/planer a must-have for your home shop.

Features:

  • Combination bench top jointer & planer provides a 2 in 1 machine to maximize work space
  • Compact bench top design fits conveniently in small shop environments
  • Integrated cord wrap makes transporting easy and ensures workshop safety
  • Heavy Duty 13 Amp motor for various cutting applications
  • Two high speed steel knives for smooth cuts
  • Oversized, ergonomic knobs provide ease of use and maximum control
  • Sheet metal out feed table with height adjustment supports long work pieces and helps reduce snipe
  • Planing and joining tables lock
PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 in
Blade Length10 in
Blade Thickness3/50 in
Blade Width13/20 in
Max Cutting Depth5/64 in
Max Planing Width4-18/25 in
Cutting Capacity (W x D)10 X 5/64 in
Fence Size25 X 4-7/8 in
Min Planing Length6 in
Table Size (L x W)36 X 10-1/4 in
Max Full Width Depth of Cut1/5 in
Feed Rate19.5 ft/min
Max Planing Thickness4-1/2 in
Dust Port Diameter2-1/2 or 4 in

Product Details

Dust Collection Mininum CFM Required400 CFM
Prewired Voltage115 V
Fence Tilt Degrees0-45 °
Phase1
Manufacturers Part NumberJT9-707410
Motor Horsepower3 HP
Cutterhead Speed9000 rpm
BrandJET
TypePlaner/Jointer Combo
Number of Knives or Inserts2
Amperage13 A
Motor Amps13 A
Type of CutterheadKnives
Voltage115 V

Warranty

Warranty5 yr