Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57908

MPN #: PM9-1791305

Powermatic PM9-1791305 Model DT65 1HP 1-Phase 230V Pneumatic Clamping Dovetailer

Product Description
The POWERMATIC® DT65 Single Spindle Dovetailer gives quality to the most popular joints of drawer construction. It provides an affordable way to produce cleanly cut, professional dovetails that will enhance your products. The DT65 is complete with 1HP 230V 1 phase motor, pneumatic clamping, magnetic starter, carbide tipped cutter, and a four-sided template that produces dovetails on 1, 1-1/2", 2", and 2-1/2" centerlines. The use of different dovetail centerlines gives a unique custom appearance.

Features:

  • Four centerlines - 1, 1-1/2", 2" and 2-1/2" - create a custom appearance"
  • Pneumatic clamping provides quick locking and unlocking of the work piece
  • Eccentric spindle collet for resharpened cutters
  • Spring loaded carriage makes for smooth, effortless dovetail cutting
  • Cutter height of 3/16 to 3/4" accommodates different cutting depths and board thicknesses
  • Extra large soft grip handle provides positive control and comfort
  • The precision linear carriage bearings are sealed on both ends to eliminate dust buildup
  • Material stops provide convenient positioning of the workpiece
  • Cast iron and steel construction for added stability and durability
PRICE
$9,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)front 2-1/2, rear 4 in
Top Height45 in

Product Details

TypeDovetailer
Dust Collection Mininum CFM Required500 CFM
Prewired Voltage230 V
Spindle Speed18500 rpm
StylePneumatic Clamping
Voltage230 V
Phase1
Manufacturers Part NumberPM9-1791305
Motor Horsepower1 HP
BrandPowermatic

Warranty

Warranty5 yr