Plano StowAway 24 Fixed Compartment Box, 14-1/4"W x 2-1/4"D x 11-1/2"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Quick affordable storage at your fingertips. Use multiple units to create your personal storage solutions. With 24 fixed compartments it is great for all kinds of small parts storage.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 11-1/2 in |
| Height | 2-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 24 |
| Package Quantity | 6 |
| Manufacturers Part Number | 532430 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |