Planters Honey Roasted Peanuts, 1.75 oz, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
Don t settle for just any snack. Satisfy your mid-day hunger pains with a pouch of Planters Honey Roasted Peanuts. These nuts are crunchy, flavorful and a healthier alternative than reaching for a bag of chips or a candy bar. Plus, this bulk snack pack has 18 convenient 1.75 oz. servings, perfect for throwing a few in your bag, office desk drawer, and in your car. Planters Honey Roasted Peanuts are the perfect guilt free snack you can enjoy on-the-go.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.75 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Honey |
| Package Type | Box |
| Package Quantity | 18 |
| Description | Planters Honey Roasted Peanuts |
| Manufacturers Part Number | 209-00625 |
| Gluten Free | No |
| Brand | Planters |
Compliance & Certifications
| Certifications | Contains Nuts |