Jack Link's Original Beef Steak, 1 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sink your teeth into the rich, slow cooked and seasoned flavor of these Jack Link's Original Beef Steak, 1 oz, 12 Count. These individually wrapped beef sticks have 6 grams of protein per each serving and are a great snack for on-the-go, at home, or at work. With almost a pound of real beef steak sticks, this Jack Link's box has 12 sticks to share with coworkers, friends, or just yourself. Feed your wild side with this Jack Link's Original Beef Steak, 1 oz, 12 Count.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Flavor | Original |
| Package Type | Bag |
| Package Quantity | 12 |
| Description | Jack Link's Original Beef Steak |
| Manufacturers Part Number | 278-00002 |
| Gluten Free | No |
| Brand | Jack Link's |