Slim Jim Beef and Cheese, 1.5 oz, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
Don t just reach for any snack, snap in to a Slim Jim Pepperoni and Cheese. Each package comes with a Cheese Stick and a Pepperoni Stick, enjoy them together, or savor each separately. Plus, indulge guilt-free, with only 150 calories per serving size, and packed with protein, this snack is a great alternative to a bag of chips or pretzels. With 18 1.5 oz. packages, this bulk box is perfect for stocking the pantry with Slim Jim Pepperoni and Cheese sticks.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Beef And Cheese |
| Package Type | Box |
| Package Quantity | 18 |
| Description | Slim Jim Beef And Cheese |
| Manufacturers Part Number | 209-00656 |
| Gluten Free | No |
| Brand | Slim Jim |