PLANTERS Peanuts & Cashews Nuts Variety Pack 1.7 oz, 24 Count
|
Questions & Answers (0)
Product Description
Planters Nuts Cashews and Peanuts Variety Pack Snack Nuts let you easily satisfy any craving. This multi-pack contains three flavors of delicious, crunchy roasted nuts, so there's always an option that you're in the mood for. Choose from salted cashews, salted peanuts or honey-roasted peanuts, all packaged in single-serve bags for grab-and-go snacking. Irresistibly flavorful, these Kosher nuts are a great source of fiber and healthy fats, which can help you stay energized and satisfy your hunger. Toss these roasted mixed nuts in your lunchbox or backpack for a convenient and delicious snack no matter where you go, or hand out the box of 24 snack-size bags to your friends and family so everyone can enjoy them.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.7 oz. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Planters Peanuts & Cashews Nuts Variety Pack |
| Manufacturers Part Number | 220-00423 |
| Gluten Free | No |
| Terminal Type | 1.7 oz. |
| Brand | Planters |