SPECIAL K Pastry Crisps Variety Pack, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy a light, satisfying snack any time of the day with Kellogg's Special K Pastry Crisps. These light, crispy pastry crisps are flavored with vanilla icing to create a sweet, crunchy treat. These bakery-inspired Pastry Crisps are little slices of heaven. Light and just right, two Special K Pastry Crisps are only 100 calories, with no cholesterol. The crisps are individually wrapped and fit easily in a lunchbox, backpack, or handbag for a quick afternoon snack.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 60 Count |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Description | Special K Pastry Crisps Variety Pack |
| Manufacturers Part Number | 220-01007 |
| Gluten Free | No |
| Brand | Special K |