Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acudor

Model # :WBB204626

MPN #: Z01212SCSS

Stainless Steel Flush Access Door - 12 x 12

Product Description
Universal flush access door (stainless steel) for walls & ceilings. Designed for installation in all types of flush surfaces. This unit is good for exterior applications or areas where corrosion or moisture is a concern. 1 Latch. Stainless Steel Finish. 13-5/8"W x 13-5/8"H Outside Flange Dimensions. 12-1/4"W x 1-1/4"D x 12-1/4"H Return Flange Dimensions.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Overall Frame Height13-5/8 in
Door Width12 in
Rough Opening12-3/8 X 12-3/8 in
Opening Width12-1/4 in
Door Height12 in
Overall Frame Width13-5/8 in
Opening Height12-1/4 in
Opening Depth1-1/4 in

Product Details

ColorStainless Steel
Number of Latches1
MaterialStainless Steel
BrandAcudor