- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
- For Use with: First Aid Only 90732, 90829, 90830, 90831, 90832, 90833, 90834
First Aid Only Plastic Bandage For SmartCompliance General Business Cabinet, 1" x 3", 40/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 3 in |
Product Details
| Type | Bandage |
| Number of Pieces | 40 |
| Package Quantity | 40 |
| Description | Plastic Bandages |
| Person Count | 40 |
| Manufacturers Part Number | FAE-3100 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |