United Plastic Clamp Replacement Part for RT51S Rotary Paper Trimmer - Clear
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Clamp Replacement Part |
| Color | Clear |
| Manufacturers Part Number | RT51S-03 |
| Brand | United |
Warranty
| Warranty | 6 mo |
Related Products
Whether you are cutting a single sheet of paper or fifteen at a time, Dahle's Vantage® 18e Trimmer is the perfect tool. This lever / guillotine style paper cutter has many unique features that offer safety and convenience while giving you the accuracy you require. The machine ground, lever-style blade is sharp, accurate, and can remove even the tiniest sliver of paper from your work. To ensure an even cut, the trimmer's automatic clamp provides firm, even pressure to prevents paper from shifting. For safety, the spring action handle prevents the blade from falling down unexpectedly. To ...
Dahle's 472 Premium Rolling Trimmer offers six feet of superior cutting performance. It features all the benefits you'd expect from our Premium Series, with an extra-long 72" cutting length. The Dahle 472 is a German Engineered commercial grade tool, with the ability to cleanly cut oversize banners, mat board, and fine art paper with the highest level of accuracy. It features a ground rotary blade, and a self-sharpening cutting system that cuts and sharpens in either direction. This action maintains the blade's precision graduated edge, allowing it to remove even the tiniest sliver of ...
United's RT37S rotary paper trimer is designed for accuracy, durability and safety. The self-sharpening rotary blade cuts in both directions and is housed in a rugged cutting head which provides a high level of safety. The full length paper clamp automatically engages as the blade passes by for accurate cuts every time. The RT37S is constructed with a rugged steel base and stand, standard/metric alignment grid, a locking side guide for precise alignment and a fabric catch tray for easy cleanup of paper trimmings. The United RT37S cuts stacks up to .039" and up to 10 sheets of paper at a time.
United's T18P paper trimmer is designed for precision, durability and portability. Its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 40 sheets at a time and stacks up to 5/32" high. The full length paper clamp automatically engages as the blade is lowered providing outstanding accuracy. Safety is key with the T18P, which features an ABS plastic shield to keep hands away from the blade. It's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and blade lock for safe transport.
Fellowes® 12 in. Neutron™ Plus Rotary Trimmer To ensure user safety, the Fellowes® Neutron™ Plus has an enclosed SafeCut™ stainless steel rotary blade that cuts up to 10 sheets (20lb paper) at one time. Convenient SafeCut™ blade cartridges are interchangeable for increased design flexibility. Includes 4 types of blades: straight, perforated, wavy and fold. Base features unique integrated SafeCut™ cartridge storage compartment. Metallic cutting bed cover offers enhanced durability. Variable paper clamp ensures cutting precision. Carry handle for portable ease.