Features:
- For hot and cold foam cups, bowls and containers
- Flat and solid center
- Clear display allows for easy identification
- Versatile; can be used with a variety of containers
- Material: HIPS - High Impact Polystyrene
This product will be restocked soon
Product Details
| Type | Lid |
| Capacity | 12-60 oz |
| Made in the USA | Yes |
| Material | High Impact Polystyrene |
| Package Quantity | 1000 |
| Description | Plastic Lid For Foam Cups |
| Color | Clear |
| Manufacturers Part Number | 32JLR |
| Fits | 12 - 60 oz Foam Cups |
| Shape | Round |
| Brand | Dart |