Genuine Joe Plastic Cold Drink Cups, Rolled Rim, 12 Oz., 1,000/Carton, Translucent
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe Plastic Cold Drink Cups, Rolled Rim, 12 Oz., 1,000/Carton, Clear
Translucent cups are designed specifically for use with cold beverages. Made of plastic. Design features a smooth, rolled comfort rim.
Translucent cups are designed specifically for use with cold beverages. Made of plastic. Design features a smooth, rolled comfort rim.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Plastic Cold Drink Cup |
| Color | Clear |
| Manufacturers Part Number | GJO10435 |
| Brand | Genuine Joe |